Shop EXIDE
See all product information
Create Account
Marathon Max GRP:49 (H8) CCA:850 AH:90 RC:160 AGM
- Mfr # MX-H8/L5/49
- Zoro # G723727922
product price:Â
$
437.99
/ea
Free Shipping & Returns
Key Features
Type
Absorbed Glass Mat (AGM)
Cold Cranking Amps
850 A
Capacity
90 Ah
Voltage
12V
BCI Group Size
49 (H8)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX-H8/L5/49
- Zoro #
- G723727922
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- BCI Group Size
- 49 (H8)
Details
- Type
- Absorbed Glass Mat (AGM)
- Cold Cranking Amps
- 850 A
- Capacity
- 90 Ah
- Voltage
- 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.