
Stack & Nest Storage Container, 16 in L x 10 in W x 8-7/8 in H, Gray, 6 PK
Mfr # BINS112
Zoro # G311104326
product price: $135.99
/pk 6, $22.67/ea
Free Shipping & Returns
Key Features
Overall Height
8-7/8 in
Overall Length
16 in
Overall Width
10 in
Type
Stack & Nest
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BINS112
Zoro #
G311104326
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8-7/8 in
Overall Length
16 in
Overall Width
10 in
Overall L x W x H
16 in L x 10 in W x 8-7/8 in H
Details
Type
Stack & Nest
Color
Gray
Item
Storage Container
Description
Stack with or without lids. Textured non-slip bottom; Optional lid available stock number BINS152. Sold in a quantity of 6 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.