Stack & Nest Storage Container, 17 in L x 14-1/2 in W x 12-7/8 in H, Gray, 6 PK

  • Mfr # BINS118

  • Zoro # G411104615


product price: $218.99
/pk 6, $36.50/ea
Free Shipping & Returns

Key Features

Overall Height
12-7/8 in
Overall Length
17 in
Overall Width
14-1/2 in
Type
Stack & Nest
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BINS118
Zoro #
G411104615
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12-7/8 in
Overall Length
17 in
Overall Width
14-1/2 in
Overall L x W x H
17 in L x 14-1/2 in W x 12-7/8 in H

Details

Type
Stack & Nest
Color
Gray
Item
Storage Container

Description

Stack with or without lids. Textured non-slip bottom; Optional lid available stock number BINS155. Sold in a quantity of 6 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products