Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 26-5/8 in L x 18-1/4 in W x 14-7/8 in H, Blue, 3 PK

  • Mfr # BINS122

  • Zoro # G711105206


product price: $320.99
/pk 3, $107.00/ea
Free Shipping & Returns

Key Features

Overall Height
14-7/8 in
Overall Length
26-5/8 in
Overall Width
18-1/4 in
Type
Stack & Nest
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINS122
Zoro #
G711105206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14-7/8 in
Overall Length
26-5/8 in
Overall Width
18-1/4 in
Overall L x W x H
26-5/8 in L x 18-1/4 in W x 14-7/8 in H

Details

Type
Stack & Nest
Color
Blue
Item
Storage Container

Description

Stack with or without lids. Textured non-slip bottom; Optional lid available stock number BINS159. Sold in a quantity of 3 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products