Shop BSC PREFERRED

TGB 101S 125CC Scooter and Moped Replacement Battery

  • Mfr # AJC-PS-AB7-540098
  • Zoro # G712404308

product price: 
$
55.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AJC-PS-AB7-540098
Zoro #
G712404308
UPC #
-
Country of Origin
Multiple

Description

Replacement compatible with TGB 101S 125CC Scooter and Moped BatteryReliable Power, Ready for Adventure: AJC Powersport Batteries deliver dependable performance you can trust. Power up your next ride today!Built to Last, Built to Ride: Built with rugged construction for long-lasting performance on and off the road.Factory Activated & Maintenance-Free: Your battery arrives fully charged and ready to use thanks to factory activation. Plus, AGM technology eliminates the need for adding acid or water, saving you time and effort.Exact OEM Replacement: These batteries are guaranteed to fit your powersports vehicle easily and precisely, ensuring a seamless upgrade.Built to Last: The high-impact PP case provides maximum vibration resistance.Easy Installation: Simply reuse your existing cabling and hardware for a quick and straightforward installation.Buy with Confidence: We offer a hassle-free 30-day return policy alongside our 12-month warranty, so you can purchase with confidence.Important Note: Please verify battery compatibility with your vehicle before ordering. We are not responsible for incorrect orders.Disclaimer: Our products are not affiliated with or authorized by TGB.SpecsVoltage: 12VCapacity: 7AhCold Cranking Amps: 90Polarity: +/-Terminal: CDimensions: L 5.31 x W2.95 x H 5.24 inchesWeight: 6 lbsCross ReferenceAJC AB7 replaces:YB7-A12N7-4A12N7-3BPS-7E-BSCYL7AXT7-A12M7CB7-AYB7A1YB7A2ResourcesReplacing Your Scooter and Moped BatteryBenefits of Replacement BatteriesAGM Scooter and Moped Battery CareView Scooter and Moped Battery ResourcesFAQsWhat is the best replacement battery for the TGB 101S 125CC Scooter and Moped Battery?The AJC-PS-AB7-540098 is the best replacement battery for the TGB 101S 125CC Scooter and Moped Battery. What are the dimensions of the TGB 101S 125CC Scooter and Moped Replacement Battery?The dimensions are L 5.31 x W2.95 x H 5.24 inches. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I maintain my SLA battery?These batteries are maintenance-free and factory activated. It arrives fully sealed, charged and ready for action. Do I need to add acid to this battery?No need to add acid or water, ever. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.