Marathon Max GRP:48 (H6) CCA:760 AH:70 RC:120 AGM
- Mfr # MX-H6/L3/48
- Zoro # G023727929
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Cold Cranking Amps
760 A
Type
Absorbed Glass Mat (AGM)
Voltage
12V
BCI Group Size
48 (H6)
Capacity
70 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MX-H6/L3/48
- Zoro #
- G023727929
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- BCI Group Size
- 48 (H6)
Details
- Cold Cranking Amps
- 760 A
- Type
- Absorbed Glass Mat (AGM)
- Voltage
- 12V
- Capacity
- 70 Ah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.