Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - 2M, 4 x 292mm PL, T146
Mfr # 292-2M-04
Zoro # G411023503
product price:Â $1.69
/ea
Sold in multiples of 5 for $8.45
Key Features
Belt Trade Size
2M
Industry Number
292-2M-04
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 292-2M-04
- Zoro #
- G411023503
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 2M
- Top Width
- 4 mm
- Pitch Length
- 292 mm
Details
- Item
- Timing Belt
- Industry Number
- 292-2M-04
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 2 mm
- Number of Teeth
- 146
- Belt Material
- Cross-Linked CR Elastomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-X'act-HTD
Description
The Timing Belt - 2M, 4 x 292mm PL, T146 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.