Shop BSC PREFERRED

Timing Belt - 3M, 9 x 264mm PL, T88

  • Mfr # 264-3M-09

  • Zoro # G811017904


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Number of Teeth
88
Belt Coating
Nylon
Belt Series
PIX-X'act®-HTD
Pitch
3 mm
Top Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
264-3M-09
Zoro #
G811017904
UPC #
-
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
264 mm
Belt Trade Size
3M

Details

Number of Teeth
88
Belt Coating
Nylon
Belt Series
PIX-X'act®-HTD
Pitch
3 mm
Industry Number
264-3M-09
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C

Description

The Timing Belt - 3M, 9 x 264mm PL, T88 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.