Shop BSC PREFERRED
See all product information
Timing Belt - 8M, 85 x 3720mm PL, T465
Mfr # 3720-8M-85
Zoro # G911005214
product price:Â $497.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
3720 mm
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Single
Top Width
85 mm
Belt Series
PIX-X'act®-HTD
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3720-8M-85
Zoro #
G911005214
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
3720 mm
Top Width
85 mm
Belt Trade Size
8M
Details
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Single
Belt Series
PIX-X'act®-HTD
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Item
Timing Belt
Industry Number
3720-8M-85
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Number of Teeth
465
Description
The Timing Belt - 8M, 85 x 3720mm PL, T465 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.