Shop BSC PREFERRED

Timing Belt - Dual - D3M, 25 x 570mm PL, T190

  • Mfr # D570-3M-25

  • Zoro # G011041341


product price:  $33.45
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Number of Teeth
190
Industry Number
D570-3M-25
Belt Coating
Nylon
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D570-3M-25
Zoro #
G011041341
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
D3M
Pitch Length
570 mm
Top Width
25 mm

Details

Reinforcing Cord Material
Fiberglass
Number of Teeth
190
Industry Number
D570-3M-25
Belt Coating
Nylon
Pitch
3 mm
Tooth Location
Double
Belt Series
PIX-DUO®-XT
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer

Description

The Timing Belt - Dual - D3M, 25 x 570mm PL, T190 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.