Shop BSC PREFERRED

Timing Belt - Dual - D5M, 150 x 450mm PL, T90

  • Mfr # D450-5M-150

  • Zoro # G711046202


product price:  $285.99
/ea
Free Shipping & Returns

Key Features

Industry Number
D450-5M-150
Tooth Location
Double
Pitch
5 mm
Belt Series
PIX-DUO®-XT
Pitch Length
450 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D450-5M-150
Zoro #
G711046202
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
450 mm
Belt Trade Size
D5M
Top Width
150 mm

Details

Item
Timing Belt
Industry Number
D450-5M-150
Tooth Location
Double
Pitch
5 mm
Belt Series
PIX-DUO®-XT
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
90
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
Tooth Shape
HTD Curvilinear

Description

The Timing Belt - Dual - D5M, 150 x 450mm PL, T90 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.