
Timing Belt - Dual - D8M, 12 x 2200mm PL, T275
Mfr # D2200-8M-12
Zoro # G311041508
product price:Â $91.79
/eaKey Features
Belt Series
PIX-DUO®-XT
Industry Number
D2200-8M-12
Belt Trade Size
D8M
Tooth Location
Double
Tooth Shape
HTD Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2200-8M-12
Zoro #
G311041508
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
D8M
Top Width
12 mm
Pitch Length
2200 mm
Details
Belt Series
PIX-DUO®-XT
Industry Number
D2200-8M-12
Tooth Location
Double
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
275
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Pitch
8 mm
Reinforcing Cord Material
Fiberglass
Description
The Timing Belt - Dual - D8M, 12 x 2200mm PL, T275 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.