Shop BSC PREFERRED
See all product information
Timing Belt - Dual - D8M, 180 x 2208mm PL, T276
Mfr # D2208-8M-180
Zoro # G911046774
product price:Â $1,377.99
/ea
Free Shipping & Returns
Key Features
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Trade Size
D8M
Number of Teeth
276
Tooth Shape
HTD Curvilinear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D2208-8M-180
Zoro #
G911046774
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
D8M
Top Width
180 mm
Pitch Length
2208 mm
Details
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
276
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Tooth Location
Double
Belt Series
PIX-DUO®-XT
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Industry Number
D2208-8M-180
Description
The Timing Belt - Dual - D8M, 180 x 2208mm PL, T276 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.