Shop BSC PREFERRED

Timing Belt - Dual - D8M, 25 x 1344mm PL, T168

  • Mfr # D1344-8M-25

  • Zoro # G911043759


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Belt Series
PIX-DUO®-XT
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Pitch Length
1344 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1344-8M-25
Zoro #
G911043759
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1344 mm
Belt Trade Size
D8M
Top Width
25 mm

Details

Belt Series
PIX-DUO®-XT
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Cross-Linked CR Elastomer
Tooth Location
Double
Industry Number
D1344-8M-25
Number of Teeth
168
Maximum Operating Temperature
100 Degrees C

Description

The Timing Belt - Dual - D8M, 25 x 1344mm PL, T168 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.