Shop BSC PREFERRED

Timing Belt - Dual - DS5M, 30 x 800mm PL, T160

  • Mfr # D300-S5M-800

  • Zoro # G411026634


product price:  $101.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
160
Maximum Operating Temperature
100 Degrees C
Pitch
5 mm
Belt Coating
Nylon
Industry Number
D300-S5M-800
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D300-S5M-800
Zoro #
G411026634
UPC #
-
Country of Origin
United States

Dimensions

Top Width
200mm
Belt Trade Size
DS5M
Pitch Length
800mm

Details

Number of Teeth
160
Maximum Operating Temperature
100 Degrees C
Pitch
5 mm
Belt Coating
Nylon
Item
Timing Belt
Industry Number
D300-S5M-800
Tooth Location
Double
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-DUO®-XT
Belt Material
Cross-Linked CR Elastomer

Description

The Timing Belt - Dual - DS5M, 30 x 800mm PL, T160 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.