Shop BSC PREFERRED

Timing Belt - Dual - DXL, 0.75 x 39in PL, T195

  • Mfr # D390XL075

  • Zoro # G411049435


product price:  $42.39
/ea

Key Features

Belt Trade Size
DXL
Industry Number
D390XL075
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D390XL075
Zoro #
G411049435
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
DXL
Top Width
0.75 in
Pitch Length
39 in

Details

Item
Timing Belt
Industry Number
D390XL075
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
195
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-DUO-XT
Belt Material
Cross-Linked CR Elastomer

Description

The Timing Belt - Dual - DXL, 0.75 x 39in PL, T195 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.