Shop BSC PREFERRED

Timing Belt - Dual - DXL, 1 x 24in PL, T120

  • Mfr # D240XL100

  • Zoro # G611037447


product price:  $34.75
/ea

Key Features

Belt Trade Size
DXL
Industry Number
D240XL100
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Top Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D240XL100
Zoro #
G611037447
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
DXL
Top Width
1 in
Pitch Length
24 in

Details

Item
Timing Belt
Industry Number
D240XL100
Tooth Shape
Trapezoidal
Tooth Location
Two Sided
Pitch
0.20 in
Number of Teeth
120
Belt Material
Chloroprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-DUO-XT

Description

The Timing Belt - Dual - DXL, 1 x 24in PL, T120 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.