Shop BSC PREFERRED

Timing Belt - H, 1 x 40in PL, T80

  • Mfr # 400H100

  • Zoro # G011008979


product price:  $26.19
/ea

Key Features

Top Width
1 in
Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Pitch Length
40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400H100
Zoro #
G011008979
UPC #
-
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
40 in
Belt Trade Size
H

Details

Number of Teeth
80
Reinforcing Cord Material
Fiberglass
Pitch
1/2 in
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Tooth Location
Single
Tooth Shape
Trapezoidal
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Industry Number
400H100

Description

The Timing Belt - H, 1 x 40in PL, T80 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.