Shop BSC PREFERRED

Timing Belt - H, 2 x 58.5in PL, T117

  • Mfr # 585H200

  • Zoro # G510999327


product price:  $74.49
/ea

Key Features

Belt Material
Cross-Linked CR Elastomer
Belt Trade Size
H
Number of Teeth
117
Belt Coating
Nylon
Industry Number
585H200
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
585H200
Zoro #
G510999327
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
H
Pitch Length
58.5 in
Top Width
2 in

Details

Belt Material
Cross-Linked CR Elastomer
Number of Teeth
117
Belt Coating
Nylon
Industry Number
585H200
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
Single
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Pitch
1/2 in

Description

The Timing Belt - H, 2 x 58.5in PL, T117 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.