Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - L, 0.75 x 43.9in PL, T117
Mfr # 439L075
Zoro # G811013180
product price:Â $26.39
/eaKey Features
Belt Trade Size
L
Industry Number
439L075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
439L075
Zoro #
G811013180
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
L
Top Width
0.75 in
Pitch Length
43.90 in
Details
Item
Timing Belt
Industry Number
439L075
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.38 in
Number of Teeth
117
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Belt Series
PIX-X'act®-CT
Description
The Timing Belt - L, 0.75 x 43.9in PL, T117 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.