Shop BSC PREFERRED
See all product information
Timing Belt - MXL, 7.87 x 12.4in PL, T155
Mfr # 124MXL787
Zoro # G611008911
product price:Â $16.65
/eaKey Features
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Pitch
0.08 in
Pitch Length
12.4 in
Belt Series
PIX-X'act®-CT
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
124MXL787
Zoro #
G611008911
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
12.4 in
Belt Trade Size
MXL
Top Width
7.87 in
Details
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Pitch
0.08 in
Belt Series
PIX-X'act®-CT
Industry Number
124MXL787
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
100 Degrees C
Number of Teeth
155
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Description
Timing Belt - MXL, 7.87 x 12.4in PL, T155 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.