Shop BSC PREFERRED
See all product information
Timing Belt - S14M, 40 x 1456mm PL, T104
Mfr # 400-S14M-1456
Zoro # G811038947
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Pitch
14 mm
Belt Series
PIX-X'act®-STD
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
400-S14M-1456
Zoro #
G811038947
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
S14M
Pitch Length
1456mm
Top Width
40 mm
Details
Pitch
14 mm
Belt Series
PIX-X'act®-STD
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Industry Number
400-S14M-1456
Item
Timing Belt
Tooth Location
Single
Number of Teeth
104
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
The Timing Belt - S14M, 40 x 1456mm PL, T104 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.