Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - S3M, 15 x 453mm PL, T151
Mfr # 150-S3M-453
Zoro # G311021296
product price:Â $7.99
/eaKey Features
Belt Trade Size
S3M
Number of Teeth
151
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
150-S3M-453
Zoro #
G311021296
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
S3M
Top Width
15 mm
Pitch Length
453mm
Details
Number of Teeth
151
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
Trapezoidal
Pitch
3 mm
Industry Number
150-S3M-453
Tooth Location
Single
Belt Series
PIX-X'act®-STD
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Description
Timing Belt - S3M, 15 x 453mm PL, T151 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.