Timing Belt - S4.5M, 450 x 275mm PL, T61

  • Mfr # 4500-S4.5M-275

  • Zoro # G511029115


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
61
Belt Series
PIX-X'act®-STD
Tooth Shape
Trapezoidal
Industry Number
4500-S4.5M-275
Pitch
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4500-S4.5M-275
Zoro #
G511029115
UPC #
-
Country of Origin
United States

Dimensions

Top Width
450 mm
Belt Trade Size
S4.5M
Pitch Length
275mm

Details

Number of Teeth
61
Belt Series
PIX-X'act®-STD
Tooth Shape
Trapezoidal
Industry Number
4500-S4.5M-275
Pitch
4.5 mm
Reinforcing Cord Material
Fiberglass
Tooth Location
Single
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
Belt Coating
Nylon

Description

The Timing Belt - S4.5M, 450 x 275mm PL, T61 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.