Shop BSC PREFERRED
See all product information
Timing Belt - S8M, 60 x 1040mm PL, T130
Mfr # 600-S8M-1040
Zoro # G811034697
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Industry Number
600-S8M-1040
Tooth Location
Single
Number of Teeth
130
Pitch
8 mm
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
600-S8M-1040
Zoro #
G811034697
UPC #
-
Country of Origin
United States
Dimensions
Top Width
60 mm
Pitch Length
1040mm
Belt Trade Size
S8M
Details
Industry Number
600-S8M-1040
Tooth Location
Single
Number of Teeth
130
Pitch
8 mm
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Cross-Linked CR Elastomer
Maximum Operating Temperature
100 Degrees C
Reinforcing Cord Material
Fiberglass
Belt Series
PIX-X'act®-STD
Description
The Timing Belt - S8M, 60 x 1040mm PL, T130 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.