Shop BSC PREFERRED
See all product information
Timing Belt - T5, 16 x 635mm PL, T127
Mfr # 16T5/635
Zoro # G611018361
product price:Â $16.15
/eaKey Features
Belt Trade Size
T5
Belt Material
Polyurethane
Pitch
5 mm
Number of Teeth
127
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
16T5/635
Zoro #
G611018361
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T5
Top Width
16 mm
Pitch Length
635 mm
Details
Item
Timing Belt
Belt Material
Polyurethane
Pitch
5 mm
Number of Teeth
127
Tooth Shape
Trapezoidal
Belt Series
PIX-X'pedient®-XT
Maximum Operating Temperature
110 Degrees C
Tooth Location
Single
Reinforcing Cord Material
Steel
Industry Number
16T5/635
Description
The Timing Belt - T5, 16 x 635mm PL, T127 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.