Shop BSC PREFERRED
See all product information
Create Account
Timing Belt - T5, 350 x 1270mm PL, T254
Mfr # 350T5/1270
Zoro # G711023630
product price:Â $600.99
/ea
Free Shipping & Returns
Key Features
Industry Number
350T5/1270
Belt Trade Size
T5
Reinforcing Cord Material
Steel
Tooth Location
Single
Maximum Operating Temperature
110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
350T5/1270
Zoro #
G711023630
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
T5
Top Width
350 mm
Pitch Length
1270 mm
Details
Industry Number
350T5/1270
Item
Timing Belt
Reinforcing Cord Material
Steel
Tooth Location
Single
Maximum Operating Temperature
110 Degrees C
Pitch
5 mm
Tooth Shape
Trapezoidal
Number of Teeth
254
Belt Material
Polyurethane
Belt Series
PIX-X'pedient®-XT
Description
The Timing Belt - T5, 350 x 1270mm PL, T254 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.