Shop BSC PREFERRED

Timing Belt - XL, 14.96 x 27.6in PL, T138

  • Mfr # 276XL1496

  • Zoro # G511008103


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
XL
Industry Number
276XL1496
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
14.96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
276XL1496
Zoro #
G511008103
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
14.96 in
Pitch Length
27.60 in

Details

Item
Timing Belt
Industry Number
276XL1496
Tooth Shape
Trapezoidal
Tooth Location
One Side
Pitch
0.20 in
Number of Teeth
138
Belt Material
Cross-Linked CR Elastomer
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PIX-X'act-CT

Description

The Timing Belt - XL, 14.96 x 27.6in PL, T138 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.