Shop BSC PREFERRED
See all product information
Timing Belt - XL, 17.7 x 39in PL, T195
Mfr # 390XL1770
Zoro # G811030989
product price:Â $516.99
/ea
Free Shipping & Returns
Key Features
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
195
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
390XL1770
Zoro #
G811030989
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
39 in
Belt Trade Size
XL
Top Width
17.7 in
Details
Belt Material
Cross-Linked CR Elastomer
Number of Teeth
195
Pitch
0.2 in
Tooth Shape
Trapezoidal
Tooth Location
Single
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
390XL1770
Belt Series
PIX-X'act®-CT
Maximum Operating Temperature
100 Degrees C
Description
The Timing Belt - XL, 17.7 x 39in PL, T195 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.