Shop BSC PREFERRED
See all product information
Timing Belt - XL, 8 x 19in PL, T95
Mfr # 190XL800
Zoro # G011020872
product price:Â $113.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
95
Industry Number
190XL800
Belt Series
PIX-X'act®-CT
Pitch Length
19 in
Tooth Location
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
190XL800
Zoro #
G011020872
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
19 in
Belt Trade Size
XL
Top Width
8 in
Details
Number of Teeth
95
Industry Number
190XL800
Belt Series
PIX-X'act®-CT
Tooth Location
Single
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
100 Degrees C
Item
Timing Belt
Belt Material
Cross-Linked CR Elastomer
Description
The Timing Belt - XL, 8 x 19in PL, T95 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.