Topcon GPT-102R GPT-2000 W GPT3100W Survey and Battery Charger

  • Mfr # DF-TOP520BA

  • Zoro # G912420757


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DF-TOP520BA
Zoro #
G912420757
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a Topcon Survey Multimeter and Equipment Battery ChargerType: AC to DCColor: BlackUse with Topcon CS-100 CTS-3000 GPT-1000 GPT-1003 GPT-1004 GPT-102R GPT-2000 GPT-3000 GPT3000W GPT3100W GPT3200 GRS-245NW GTS-100N GTS-102N GTS-102R GTS-200 GTS-210 GTS-220 GTS230W GTS-230W GTS-250 GTS-250 Series Total Station GTS-330 GTS-332N Batteries.Mfgr Part # 51730 BT-32Q BT-52Q BT-52QA BT-G1 TBB-2 TBB-2R TBC-2Dimensions: 4.28 in. L x 2.88 in. W x 1.06 H in.Weight: 0.7 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Topcon.FAQsWhat is the best battery charger for a Topcon CS-100 CTS-3000 GPT-1000 GPT-1003 GPT-1004 GPT-102R GPT-2000 GPT-3000 GPT3000W GPT3100W GPT3200 Survey Multimeter and Equipment Battery?The DF-TOP520BA is the best charger for a Topcon CS-100 CTS-3000 GPT-1000 GPT-1003 GPT-1004 GPT-102R GPT-2000 GPT-3000 GPT3000W GPT3100W GPT3200 Survey Multimeter and Equip Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.