Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 22 x 1200mm PL, T240
Mfr # 1200-5MXT-22
Zoro # G410999120
product price:Â $38.99
/eaKey Features
Belt Trade Size
5MXT
Industry Number
1200-5MXT-22
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
22 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1200-5MXT-22
- Zoro #
- G410999120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Belt Trade Size
- 5MXT
- Top Width
- 22 mm
- Pitch Length
- 1200 mm
Details
- Item
- Timing Belt
- Industry Number
- 1200-5MXT-22
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 5 mm
- Number of Teeth
- 240
- Belt Material
- Chloroprene
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 100 Degrees C
- Belt Series
- Pix-TorquePlus-XT2
Description
TorquePlus-Timing Belt - 5M, 22 x 1200mm PL, T240 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.