Shop BSC PREFERRED
See all product information
TorquePlus -Timing Belt - 5M, 25 x 725mm PL, T145
Mfr # 725-5MXT-25
Zoro # G911029005
product price:Â $26.79
/eaKey Features
Reinforcing Cord Material
Fiberglass
Number of Teeth
145
Maximum Operating Temperature
100 Degrees C
Belt Trade Size
5MXT
Tooth Location
Single
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
725-5MXT-25
Zoro #
G911029005
UPC #
-
Country of Origin
United States
Dimensions
Belt Trade Size
5MXT
Top Width
25 mm
Pitch Length
725 mm
Details
Reinforcing Cord Material
Fiberglass
Number of Teeth
145
Item
Timing Belt
Maximum Operating Temperature
100 Degrees C
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Industry Number
725-5MXT-25
Belt Series
PIX-TorquePlus®-XT2
Pitch
5 mm
Tooth Shape
Curvilinear
Belt Coating
Nylon
Description
The TorquePlus-Timing Belt - 5M, 25 x 725mm PL, T145 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.