Shop BSC PREFERRED

TorquePlus -Timing Belt - 5M, 450 x 320mm PL, T64

  • Mfr # 320-5MXT-450

  • Zoro # G711011248


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Reinforcing Cord Material
Fiberglass
Industry Number
320-5MXT-450
Belt Coating
Nylon
Tooth Location
Single
Belt Trade Size
5MXT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
320-5MXT-450
Zoro #
G711011248
UPC #
-
Country of Origin
United States

Dimensions

Belt Trade Size
5MXT
Pitch Length
320 mm
Top Width
450 mm

Details

Reinforcing Cord Material
Fiberglass
Industry Number
320-5MXT-450
Item
Timing Belt
Belt Coating
Nylon
Tooth Location
Single
Number of Teeth
64
Maximum Operating Temperature
100 Degrees C
Belt Material
Cross-Linked CR Elastomer
Belt Series
PIX-TorquePlus®-XT2
Tooth Shape
Curvilinear
Pitch
5 mm

Description

The TorquePlus-Timing Belt - 5M, 450 x 320mm PL, T64 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.