Shop BSC PREFERRED
See all product information
Create Account
TorquePlus -Timing Belt - 5M, 9 x 2000mm PL, T400
Mfr # 2000-5MXT-09
Zoro # G711019527
product price:Â $26.59
/eaKey Features
Belt Coating
Nylon
Belt Series
PIX-TorquePlus®-XT2
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Maximum Operating Temperature
100 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2000-5MXT-09
Zoro #
G711019527
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
2000 mm
Top Width
9 mm
Belt Trade Size
5MXT
Details
Belt Coating
Nylon
Belt Series
PIX-TorquePlus®-XT2
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Maximum Operating Temperature
100 Degrees C
Number of Teeth
400
Belt Material
Cross-Linked CR Elastomer
Tooth Shape
Curvilinear
Item
Timing Belt
Tooth Location
Single
Industry Number
2000-5MXT-09
Description
The TorquePlus-Timing Belt - 5M, 9 x 2000mm PL, T400 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.