Shop BSC PREFERRED

TorquePlus -Timing Belt - 8M, 440 x 1424mm PL, T178

  • Mfr # 1424-8MXT-440

  • Zoro # G211000155


product price:  $1,122.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Curvilinear
Industry Number
1424-8MXT-440
Pitch Length
1424 mm
Number of Teeth
178
Top Width
440 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1424-8MXT-440
Zoro #
G211000155
UPC #
-
Country of Origin
United States

Dimensions

Pitch Length
1424 mm
Top Width
440 mm
Belt Trade Size
8MXT

Details

Item
Timing Belt
Tooth Shape
Curvilinear
Industry Number
1424-8MXT-440
Number of Teeth
178
Tooth Location
Single
Belt Coating
Nylon
Belt Series
PIX-TorquePlus®-XT2
Belt Material
Cross-Linked CR Elastomer
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Maximum Operating Temperature
100 Degrees C

Description

TorquePlus-Timing Belt - 8M, 440 x 1424mm PL, T178 A reliable timing belt for seamless engine synchronization, ensuring precision and efficiency in automotive and industrial applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.