Shop BSC PREFERRED
See all product information
Create Account
TorquePlus Timing Belt - 8M, 50 x 960mm PL, T120
Mfr # 960-8MXT-50
Zoro # G411026856
product price:Â $80.69
/eaKey Features
Pitch
8 mm
Tooth Shape
Curvilinear
Top Width
50 mm
Tooth Location
Single
Belt Trade Size
8MXT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
960-8MXT-50
Zoro #
G411026856
UPC #
-
Country of Origin
United States
Dimensions
Top Width
50 mm
Belt Trade Size
8MXT
Pitch Length
960 mm
Details
Pitch
8 mm
Tooth Shape
Curvilinear
Tooth Location
Single
Belt Material
Cross-Linked CR Elastomer
Industry Number
960-8MXT-50
Maximum Operating Temperature
100 Degrees C
Number of Teeth
120
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
PIX-TorquePlus®-XT2
Description
The TorquePlusTiming Belt - 8M, 50 x 960mm PL, T120 is a precision-engineered solution for synchronized engine operation, ensuring optimal performance in automotive and industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.