Shop BSC PREFERRED
See all product information
Create Account
UPS Battery, Compatible with APC Back-UPS 1000 UPS Battery, 12V DC, 9 Ah, Cabling, F2 Terminal
- Mfr # AJC-D9S-M-2-121537
- Zoro # G412375434
product price:Â
$
53.39
/ea
Key Features
For Use With
Compatible with APC Back-UPS 1000 UPS Battery
Voltage - Batteries
12V DC
Capacity - Batteries
9 Ah
Battery Connection
Cabling, F2 Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJC-D9S-M-2-121537
- Zoro #
- G412375434
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- UPS Battery
- For Use With
- Compatible with APC Back-UPS 1000 UPS Battery
- Voltage - Batteries
- 12V DC
- Capacity - Batteries
- 9 Ah
- Battery Connection
- Cabling, F2 Terminal
Description
This is a replacement compatible with a Nokia Mobile Phone BatteryVolts: 3.7V 3.7 VoltsCapacity: 1350mAh 1.35AhType: Li-ionColor: WhiteNokia 1220 1221 1260 1261 2260 3310 3315 3330 3350 3360 3385 3390 3395 3410 3510 3510i 3520 3530 3560 3570 3585 3585i 3586 3586i 3587i 3588i 3589i 3590 3595 3810 5510 6010 6650 6651 6800 6810 Replacement Batteries.Mfgr Part # BLC-1 BLC-2 BMC-3Dimensions: 2.08 in. L x 1.5 in. W x 0.32 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by Nokia.FAQsWhat is the best replacement battery for the Nokia 1220 1221 1260 1261 2260 3310 3315 3330 3350 3360 3385 3390 3395 3410 3510 3510i 3520 3530 3560 3570 35 1350mAh Mobile Phone Battery?The CS-NKC2MH is the best replacement battery for the Nokia 1220 1221 1260 1261 2260 3310 3315 3330 3350 3360 3385 3390 3395 3410 3510 3510i 3520 3530 3560 3570 35 1350mAh Mobile Phone Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.