Shop BSC PREFERRED
See all product information
V-Belt, L Poly V 97.5 46 Ribs
Mfr # 975L46
Zoro # G511047195
product price:Â $678.99
/ea
Free Shipping & Returns
Key Features
Reinforcing Cord Material
Polyester
Belt Series
PIX-X'ceed®
Material
Rubber
Outside Length
97-1/2 in
Industry Number
975L46
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 975L46
- Zoro #
- G511047195
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Length
- 97-1/2 in
Details
- Reinforcing Cord Material
- Polyester
- Item
- Poly V-Belt
- Belt Series
- PIX-X'ceed®
- Material
- Rubber
- Industry Number
- 975L46
- V-Belt Section
- L
- Number of Ribs
- 46
- Temp. Range
- -25 to +100 Degrees C
- Standards
- RMA IP-26, ISO 9982 & DIN 7867
Description
The V-Belt, L Poly V 97.5 46 Ribs is a fundamental and reliable solution for power transmission, offering versatility and efficiency across a wide range of industrial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.