ZTE LTE MF275 MF275 MF91S MF91S+ MF91S2 Z9 Hotspot Repl. Battery

  • Mfr # CS-ZMF900SL.2

  • Zoro # G912419683


product price:  $36.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-ZMF900SL.2
Zoro #
G912419683
UPC #
-
Country of Origin
Multiple

Description

This is a replacement compatible with a ZTE Hotspot BatteryVolts: 3.7V 3.7 VoltsCapacity: 2000mAh 2AhType: Li-ionColor: BlackZTE Falcon Z-917 Falcon Z-917 4G LTE MF275 MF275 Turbo Hub MF90 MF90C MF90C1 MF90S MF90U MF91 MF91D MF91S MF91S+ MF91S2 Z917 Replacement Batteries.Mfgr Part # Li3720T42P3h704572 Li3723T42P3h704572Dimensions: 2.83 in. L x 1.78 in. W x 0.29 H in.Weight: 0.1 lbWarranty: 1 YearDisclaimer: Our products are not affiliated with or authorized by ZTE.FAQsWhat is the best replacement battery for the ZTE Falcon Z-917 Falcon Z-917 4G LTE MF275 MF275 Turbo Hub MF90 MF90C MF90C1 MF90S MF90U MF91 MF91D MF91S MF91S+ MF91S2 Z9 Hotspot Battery?The CS-ZMF900SL.2 is the best replacement battery for the ZTE Falcon Z-917 Falcon Z-917 4G LTE MF275 MF275 Turbo Hub MF90 MF90C MF90C1 MF90S MF90U MF91 MF91D MF91S MF91S+ MF91S2 Z9 Hotspot Battery. What is your return policy and battery warranty?Our batteries are backed by easy 30-day returns and a 12-month warranty. How do I find the best replacement Battery?Our search tool at the top of the website should give you the best results. Search by brand or part number to see if we have the right match for you. What does Li-ion and Ni-MH mean?They represent different types of rechargeable batteries. Li-ion stands for Lithium Ion, lithium ions move from the negative electrode through an electrolyte to the positive electrode during discharge and back when charging. Ni-MH stands for nickel-metal hydride where the negative electrode is made from a hydrogen-absorbing alloy. Do you have a wholesale, reseller and large volume purchase program?Yes, our bulk purchasing program saves you money and allow you to obtain the batteries you need in one easy, hassle-free transaction. Apply here.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.