This item is Discontinued.

Bsi Products Bsi Products 95054 3 Ft. X 5 Ft. Flag W/Grommets - Washington Huskies 95054

Bsi Products 95054 3 Ft. X 5 Ft. Flag W/Grommets - Washington Huskies (Discontinued)

  • Mfr # 95054
  • Zoro # G203864864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95054
Zoro #
G203864864
UPC #
15889950544
Country of Origin
China

Description

Show everyone that you are a die-hard fan by hanging up this 3-foot x 5-foot Collegiate flag from B.S.I Products. This officially licensed flag is made of durable, 100% polyester and is designed with 2 heavy-duty metal grommets so it is easy to hang. This high-quality flag is decorated in the team colors and proudly displays the official team graphics in the center.
  • Item Length: 12.5"
  • Item Width:9.5"
  • Item Height: 1"
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.