Zoro Homepage

33 in x 40 in, Clear, 500 PK

  • Mfr # 212313

  • Zoro # G015445190


product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
33 in x 40 in
Color
Clear
Length
40 in
Width
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212313
Zoro #
G015445190
UPC #
-
Country of Origin
United States

Dimensions

Size
33 in x 40 in
Length
40 in
Width
33 in

Details

Material
Polyethylene
Color
Clear
Trash Container Capacity
33 in x 40 in

Description

Keep your trash disposal area clean and efficient with these Clear Trash Can Liners. Measuring 33" x 40" and boasting a 13 Mic thickness, these liners offer durable protection for your trash can, preventing leaks and rips. Made of clear, high-quality plastic, these liners allow for easy visibility of the trash contents. With 500 liners per case, this bulk option provides an economical and convenient solution for all your cleaning needs.


  • Clear for easy visibility of trash content
  • 33" x 40" size for standard trash cans
  • 13 Mic thickness for durability and puncture resistance
  • 500 liners per case for long-lasting supply
  • Designed for commercial and residential use
  • Made from high-quality, low-density polyethylene film
  • Strong and tear-resistant for secure waste containment
  • Convenient and easy to use
  • Environmentally friendly and recyclable
  • Perfect for kitchens, bathrooms, offices, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.