Zoro Homepage

40 in x 48 in, Clear, 250 PK

  • Mfr # 212316

  • Zoro # G215445006


product price: $171.99
/pk 250, $0.69/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Size
40 in x 48 in
Color
Clear
Width
40 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212316
Zoro #
G215445006
UPC #
-
Country of Origin
United States

Dimensions

Size
40 in x 48 in
Width
40 in
Length
48 in

Details

Material
Polyethylene
Color
Clear
Trash Container Capacity
40 in x 48 in

Description

These clear 40" x 48" trash can liners are made from 14-micron thick, durable plastic and come in a bulk case of 250 liners, providing a cost-effective solution for your cleaning needs. Their clear design allows for easy visibility of the waste content, making it simple to monitor trash levels and manage waste efficiently.


  • Clear trash can liners for a clean, professional look
  • 40" x 48" size fits most standard trash cans
  • 14 mic thickness for durability and tear resistance
  • 250 liners per case for a convenient supply
  • Made from high-quality, low-density polyethylene (LDPE)
  • Ideal for use in homes, offices, restaurants, and other commercial settings
  • Economical and practical for everyday waste disposal
  • Prevents leaks and spills with a secure fit
  • Convenient for handling and disposal
  • Clear design allows for easy identification of contents

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.