Zoro Homepage

Black Trash Can Liner 38in x 58in, 60 Gallon 0.7 Mil - 100/case

  • Mfr # 3906

  • Zoro # G915445283


product price: $43.39
/pk 100, $0.43/ea

Key Features

Material
Polyethylene
Color
Black
Length
58 in
Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906
Zoro #
G915445283
UPC #
-
Country of Origin
United States

Dimensions

Length
58 in
Width
38 in

Details

Trash Container Capacity
60 Gallon
Material
Polyethylene
Color
Black

Description

These heavy-duty black can liners, measuring 38" x 58" and boasting a 60-gallon capacity with 0.7 mil thickness, are ideal for efficient and hygienic waste management in commercial and industrial settings. They are strong enough to handle heavy loads and prevent leaks, ensuring a clean and odor-free environment. This bulk pack of 100 liners offers a cost-effective solution for consistent waste disposal needs.


  • Heavy-duty, durable black can liner for tough cleaning tasks.
  • 38" x 58" size fits most standard 60-gallon cans.
  • 0.7 Mil thickness provides superior strength and leak resistance.
  • Convenient case of 100 liners for long-lasting supply.
  • Ideal for industrial, commercial, and residential cleaning applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.