Black Trash Can Liner 40in x 46in, 42-45 Gallon 0.9 Mil - 100/case

  • Mfr # 3905

  • Zoro # G315445319


product price: $46.45
/pk 100, $0.46/ea

Key Features

Material
Polyethylene
Color
Black
Width
40 in
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3905
Zoro #
G315445319
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Length
46 in

Details

Trash Container Capacity
42-45 Gallon
Material
Polyethylene
Color
Black

Description

These heavy-duty black can liners, measuring 40" x 46" and holding 42-45 gallons, are perfect for large trash cans and offer durable, leak-proof protection for your cleaning needs. Made from 0.9 mil thick plastic, these liners are strong enough to handle heavy loads and provide reliable waste containment. This case includes 100 liners, ensuring a long-lasting supply for your cleaning tasks.


  • Durable and strong for heavy-duty cleaning tasks
  • Large capacity for collecting and containing waste
  • Black color hides contents for a neat appearance
  • 0.9 Mil thickness for optimal tear resistance
  • Convenient 100 count case for bulk purchase and long-term use
  • Perfect for use in restaurants, hotels, hospitals, and more
  • Made with high-quality materials for reliable performance
  • Helps maintain a clean and sanitary environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.