Zoro Homepage

Clear Trash Can Liner 38in x 60in, 60 Gallon 14 Micron - 200/case

  • Mfr # 3904

  • Zoro # G415445226


product price: $70.15
/pk 200, $0.35/ea

Key Features

Material
Polyethylene
Color
Clear
Width
38 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3904
Zoro #
G415445226
UPC #
-
Country of Origin
United States

Dimensions

Width
38 in
Length
60 in

Details

Trash Container Capacity
60 Gallon
Material
Polyethylene
Color
Clear

Description

These Clear Trash Can Liners, measuring 38" x 60" with a 60-gallon capacity (14 mic thickness), offer a durable and transparent solution for your cleaning needs. This bulk case of 200 liners provides an economical option for keeping your trash containers clean and organized. Their clarity allows for easy visibility of the contents, ensuring that you know when it's time to empty the trash.


  • Clear trash can liner for effective waste visibility
  • 38" x 60" size fits most 60-gallon trash cans
  • 60-gallon capacity for large-capacity waste disposal
  • 14-micron thickness for durability and puncture resistance
  • 200 liners per case for long-lasting use
  • Made of high-density polyethylene for strength
  • Clear material allows for easy identification of contents
  • Designed for efficient waste management and cleaning tasks
  • Offers superior odor control
  • Eco-friendly option for responsible waste disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.