Shop RUBBERMAID COMMERCIAL

Slim Jim 23 gal Recycling Lid, Dome Blue, Resin, 1 Openings 11 1/2 in W/Dia

  • Mfr # 1788372
  • Zoro # G3546873

product price: 
$
34.47
/ea

Key Features

Top Type
Dome
For Use With
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Lid Shape
Rectangular
Color
Blue
Width/Diameter
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1788372
Zoro #
G3546873
UPC #
086876211542
Country of Origin
United States
Top Type
Dome
For Use With
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Lid Shape
Rectangular
Color
Blue
Lid Connection
Snap On
Item
Recycling Lid
Lid Closure Type
Snap-On
Indoor/Outdoor
Indoor, Outdoor
Series
Slim Jim
Container Top Design
Flat
Shape
Rectangular
Material
Resin
Standards
REACH
Specific Container Material
Polypropylene
Material Grouping
Plastic
Number of Openings
1
For Container Capacity
16 gal, 23 gal
For Cntnr Cap
23 gal
Product Type
Recycling Container Top
Lid Type
Dome
Legend
Mixed Recycling
Compatible with Manufacturer Model Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Includes Ashtray
Ashtray Not Included
For Use with Mfr Model Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Compatible Manufacturer Part Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Compatible Manufacturer Model Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Compatible with Mfr. Model No.
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Compatible Mfr. Model Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
For Manufacturer Part Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Compatible with Mfr. Model Number
FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
Wire Color
Blue

Dimensions

Width/Diameter
11 1/2 in
Fits Container Size
23 gal.
Container Top Depth
20-1/2"
Height
2 4/5 in
Width
11-3/8"
Depth
20 1/2 in
Overall Width
11 1/2 in

Description

Recycling Container Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 1, Blue, Slim Jim Series, Height 2 4/5 in, Width/Diameter 11 1/2 in, Depth 20 1/2 in, Plastic, Polypropylene, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE For Use With, REACH

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.