Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Trash Can Liner 40in x 48in, 45 Gallon 10 Micron - 250/case

  • Mfr # 3903

  • Zoro # G115445281


product price: $52.49
/pk 250, $0.21/ea

Key Features

Material
Polyethylene
Color
Clear
Width
40 in
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3903
Zoro #
G115445281
UPC #
-
Country of Origin
United States

Dimensions

Width
40 in
Length
48 in

Details

Trash Container Capacity
45 Gallon
Material
Polyethylene
Color
Clear

Description

These heavy-duty clear trash can liners are perfect for a wide range of cleaning applications. Made from high-quality 10-micron plastic, each 40" x 48" liner holds up to 45 gallons of waste, offering exceptional durability and leak-proof protection. The transparent design allows for easy visibility of the contents, making it simple to monitor waste levels. Sold in bulk packs of 250 liners per case, these cost-effective liners are a reliable and efficient solution for any cleaning needs.


  • Clear for easy waste visibility
  • Durable 10-micron thickness
  • 40" x 48" size fits most 45-gallon cans
  • 250 liners per case for bulk value
  • Convenient and hygienic for cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.