
Deck Mop With Lacquered Finished Handle Premium Cotton 16 oz No 20 - Natural - 1 Pack
Mfr # 5571-1
Zoro # G415445110
product price: $13.59
/eaKey Features
Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Size
16 oz
Depth
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5571-1
Zoro #
G415445110
UPC #
-
Country of Origin
United States
Dimensions
Size
16 oz
Depth
2 in
Head Length
48 in
Mop Head Width
4 in
Details
Mop Head Material
Cotton
Mop Type
Wet
Includes
Wooden Mop Stick
Dry Weight
16 oz
Description
The Deck Mop With Lacquered Finished Handle Premium Cotton 16 oz # 20 is a high-quality cleaning tool designed for a variety of surfaces. Its premium cotton mop head provides exceptional absorbency and cleaning power, while the lacquered handle ensures durability and longevity. This 16-ounce mop is ideal for cleaning decks, patios, and other outdoor spaces, leaving them sparkling clean and fresh.
- Premium Cotton Mop Head
- 16oz
- Durable Lacquered Finished Handle
- #20
- Natural Fiber for Effective Cleaning
- 1 Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.