Zoro Homepage

Dust Mop Pad Microfiber Green 18in, PK12

  • Mfr # 5621

  • Zoro # G615445583


product price: $141.99
/pk 12, $11.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Microfiber
Mop Type
Dust
Mop Head Width
4 in
Head Length
18 in
Size
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621
Zoro #
G615445583
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
4 in
Head Length
18 in
Size
18 in
Depth
0.25 in

Details

Mop Head Color
Green
Mop Head Material
Microfiber
Mop Type
Dust

Description

These 18" Green Dust Pads are made of microfiber, ideal for trapping dust and dirt while cleaning surfaces. Coming in a pack of 12, these reusable and washable dust pads are a budget-friendly and efficient way to keep your home clean.


  • Microfiber construction for superior dust pickup
  • Large 18" size covers more area quickly
  • Green color provides easy visibility
  • Pack of 12 provides long-lasting cleaning
  • Reusable and washable for economical use
  • Ideal for use on a variety of surfaces
  • Safe for delicate surfaces
  • Soft and gentle on furniture and floors
  • Strong static cling attracts and holds dust
  • Provides a streak-free, dust-free clean

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.